
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.81 in Overall Length
Fitting Angle | Straight |
Hose Cut-Off Factor | 1.38 in |
Hex Size 2 | 3/4 in |
Fitting Type | JIC Female Swivel |
End Type 2 | Line/Hose/Tube |
O.D. | 0.938 in |
Hex Size | 3/4 in |
End Type 1 | JIC 37 |
Hose Dash Size | 6 |
Material | Carbon Steel |
Hex Size 1 | 3/4 in |
Series | 336 "E" Series |
Hose I.D. | 3/8 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.375 |
Style | Crimp |
Thread Sealant | No |
Compatible Hose | H336, H335 |
Threads per Inch | 18 |
Item Type | Fitting Assembly |
Hole Dia. | 0.281 in |
Rigid/Swivel | Swivel |
Thread Size | 9/16-18 |
Overall Length | 2.81 in |
Tube O.D. | 3/8 in |
End Gender 1 | Female |
Compatible Tube O.D. | 0.375 |
Origin | Hose to Tube Ftg |
Weight | 0.215 LB |
