
- Crimp Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.53 in Overall Length
Hex Size | 5/8 in, 13/16 in |
Hose Dash Size | 5 |
Series | 336 "E" Series |
Tube O.D. | 5/16 in |
Thread Size | 1/2-20 |
Style | Crimp |
Hex Size 2 | 5/8 in |
Hole Dia. | 0.156 in |
End Type 1 | JIC 37 |
Overall Length | 2.53 in |
Threads per Inch | 20 |
Compatible Tube O.D. | 0.313 |
Origin | Hose to Tube Ftg |
Fitting Angle | Straight |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose | H336, H335 |
O.D. | 0.812 in |
Item Type | Fitting Assembly |
Hose I.D. | 1/4 in |
Material | Carbon Steel |
Fitting Type | JIC Female Swivel |
Thread Sealant | No |
End Gender 1 | Female |
Hose Cut-Off Factor | 1.45 in |
Hex Size 1 | 3/4 in |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 0.25 |
Rigid/Swivel | Swivel |
Weight | 0.073 LB |
