
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.53 in Overall Length
Origin | Hose to Tube Ftg |
Compatible Hose I.D. | 0.25 |
Compatible Hose | H336, H335 |
Fitting Type | JIC Female Swivel |
Style | Crimp |
End Gender 2 | Female |
Hex Size 2 | 5/8 in |
End Gender 1 | Female |
Hose Cut-Off Factor | 1.45 in |
End Type 1 | SAE 45 |
Thread Size | 5/8-18 |
O.D. | 0.812 in |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Hose I.D. | 1/4 in |
Tube O.D. | 3/8 in |
Compatible Tube O.D. | 0.375 |
Hole Dia. | 0.156 in |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
Series | 336 "E" Series |
Hex Size | 5/8 in, 13/16 in |
Overall Length | 2.53 in |
Item Type | Fitting Assembly |
Hex Size 1 | 13/16 in |
Fitting Angle | Straight |
Hose Dash Size | 6 |
Threads per Inch | 18 |
Weight | 0.053 LB |
