
- 45° Street Elbow Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Male Pipe Size A1
- Brass Material
No. of Ends | 2 |
Fitting Type | Elbow, 45° |
End Gender 1 | Male |
Length | 1 in |
End Type 1 | MPT |
Thread Sealant | No |
Hex Size 1 | 1 1/4 in |
Finish | Brass |
Thread Size | 1/2-14 |
End Type 2 | FPT |
I.D. | 3/4 in |
End Gender 2 | Female |
Male Pipe Size | 1/2 in |
Material | Brass |
Height | 3/4 in |
Fitting Description | 45° Street Elbow |
Series | 3350 |
Weight | 0.0 LB |
