
- 45° Street Elbow Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Male Pipe Size A1
- Brass Material
Height | 0.560 in |
Thread Size | 3/8-18 |
Length | 0.780 in |
Male Pipe Size | 3/8 in |
End Type 2 | FPT |
Hex Size 1 | 1 in |
Series | 3350 |
End Type 1 | MPT |
End Gender 1 | Male |
End Gender 2 | Female |
Finish | Brass |
Fitting Description | 45° Street Elbow |
I.D. | 0.438 in |
Thread Sealant | No |
Material | Brass |
No. of Ends | 2 |
Fitting Type | Elbow, 45° |
Weight | 0.0 LB |
