
- 45° Street Elbow Fitting Description
- 1/4 in Male Pipe Size
- 1/4 in Male Pipe Size A1
- Brass Material
End Type 1 | MPT |
Material | Brass |
Length | 0.740 in |
Thread Sealant | No |
Series | 3350 |
End Gender 2 | Female |
I.D. | 0.438 in |
Height | 0.560 in |
End Type 2 | FPT |
Fitting Type | Elbow, 45° |
Fitting Description | 45° Street Elbow |
Hex Size 1 | 0.813 in |
Male Pipe Size | 1/4 in |
Finish | Brass |
No. of Ends | 2 |
Thread Size | 1/4-18 |
End Gender 1 | Male |
Weight | 0.0 LB |
