
- 45° Street Elbow Fitting Description
- 1/8 in Male Pipe Size
- 1/8 in Male Pipe Size A1
- Brass Material
Material | Brass |
End Type 2 | FPT |
I.D. | 0.312 in |
Fitting Description | 45° Street Elbow |
Male Pipe Size | 1/8 in |
Thread Size | 1/8-27 |
End Gender 2 | Female |
Height | 0.380 in |
Length | 1/2 in |
No. of Ends | 2 |
Series | 3350 |
Fitting Type | Elbow, 45° |
End Type 1 | MPT |
Finish | Brass |
End Gender 1 | Male |
Thread Sealant | No |
Hex Size 1 | 0.688 in |
Weight | 0.0 LB |
