
- 45° Street Elbow Fitting Description
- 3/4 in Male Pipe Size
- 3/4 in Male Pipe Size A1
- Brass Material
Thread Sealant | No |
Material | Brass |
End Gender 2 | Female |
Hex Size 1 | 0.563 in |
I.D. | 0.219 in |
No. of Ends | 2 |
Finish | Brass |
Series | 3350 |
Male Pipe Size | 3/4 in |
End Type 2 | FPT |
Fitting Type | Elbow, 45° |
Fitting Description | 45° Street Elbow |
End Gender 1 | Male |
End Type 1 | MPT |
Length | 1.060 in |
Thread Size | 3/4-14 |
Height | 3/4 in |
Weight | 0.0 LB |
