
- Long Nipple For 3/8" Male Pipe Thread
- 2 1/2" Long
applications
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
compliances
- 0
End Size | 3/8 NPT(m) |
Overall Length | 2.5 in |
Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
Fitting Angle | Straight |
Male Pipe Size | 3/8 in |
I.D. | 0.48 in |
SAE Reference No. | N/A |
No. of Ends | 2 |
Actual Fitting Type | Long Nipple |
Fitting Type | Nipple |
Material Specification | CA360 Brass |
Material | CA360 Brass, Brass |
End Types | NPT |
Weight | 0.131 LB |
EAN or UPC | 725975044568 |
