
- Long Nipple Fitting Description
- 1/8 in Male Pipe Size
- 1/8 in Male Pipe Size A1
- Brass Material
Fitting Description | Long Nipple |
Finish | Brass |
Thread Sealant | No |
Fitting Type | Straight |
Thread Size | 1/8-27 |
Height | 0.410 in |
End Gender 1 | Male |
End Type 2 | NPTF |
End Gender 2 | Male |
Length | 1 1/2 in |
No. of Ends | 2 |
I.D. | 0.281 in |
End Type 1 | NPTF |
Male Pipe Size | 1/8 in |
Series | 3327 |
Material | Brass |
Weight | 0.0 LB |
