
- Close Nipple Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Male Pipe Size A1
- Brass Material
End Type 2 | PTF SAE Short |
I.D. | 3/8 in |
End Type 1 | PTF SAE Short |
Fitting Description | Close Nipple |
No. of Ends | 2 |
Finish | Brass |
Thread Sealant | No |
Length | 1.120 in |
Thread Size | 1/2-14 |
Height | 0.850 in |
Fitting Type | Straight |
Series | 3326 |
Male Pipe Size | 1/2 in |
End Gender 1 | Male |
Material | Brass |
End Gender 2 | Male |
Weight | 0.0 LB |
