
- Close Nipple Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Male Pipe Size A1
- Brass Material
End Gender 1 | Male |
Length | 1 in |
End Gender 2 | Male |
Height | 0.690 in |
I.D. | 5/8 in |
Male Pipe Size | 3/8 in |
Fitting Description | Close Nipple |
Material | Brass |
Finish | Brass |
Series | 3326 |
Fitting Type | Straight |
End Type 2 | PTF SAE Short |
No. of Ends | 2 |
Thread Size | 3/8-18 |
End Type 1 | PTF SAE Short |
Thread Sealant | No |
Weight | 0.0 LB |
