
- Close Nipple Fitting Description
- 1/4 in Male Pipe Size
- 1/4 in Male Pipe Size A1
- Brass Material
Thread Sealant | No |
No. of Ends | 2 |
End Type 1 | PTF SAE Short |
Finish | Brass |
Thread Size | 1/4-18 |
Material | Brass |
Male Pipe Size | 1/4 in |
End Gender 2 | Male |
Length | 0.880 in |
Series | 3326 |
Fitting Type | Straight |
Height | 0.540 in |
Fitting Description | Close Nipple |
End Type 2 | PTF SAE Short |
End Gender 1 | Male |
I.D. | 1/2 in |
Weight | 0.0 LB |
