
- Close Nipple Fitting Description
- 1/8 in Male Pipe Size
- 1/8 in Male Pipe Size A1
- Brass Material
Finish | Brass |
Thread Size | 1/8-27 |
Material | Brass |
Series | 3326 |
Thread Sealant | Yes |
End Gender 2 | Male |
End Type 2 | PTF SAE Short |
Male Pipe Size | 1/8 in |
No. of Ends | 2 |
I.D. | 1/2 in |
Fitting Description | Close Nipple |
Height | 0.410 in |
End Gender 1 | Male |
End Type 1 | PTF SAE Short |
Fitting Type | Straight |
Length | 3/4 in |
Weight | 0.0 LB |
