
- Close Nipple Fitting Description
- 1/8 in Male Pipe Size
- 1/8 in Male Pipe Size A1
- Brass Material
Male Pipe Size | 1/8 in |
Finish | Brass |
No. of Ends | 2 |
End Type 1 | PTF SAE Short |
I.D. | 3/8 in |
End Gender 2 | Male |
Series | 3326 |
End Gender 1 | Male |
Length | 3/4 in |
End Type 2 | PTF SAE Short |
Thread Sealant | No |
Height | 0.410 in |
Fitting Type | Straight |
Thread Size | 1/8-27 |
Material | Brass |
Fitting Description | Close Nipple |
Weight | 0.0 LB |
