
- Hex Nipple Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Male Pipe Size A1
- Brass Material
Male Pipe Size | 1/2 in |
Thread Size | 1/2-14 |
End Gender 1 | Male |
No. of Ends | 2 |
End Type 1 | NPTF |
Length | 1.810 in |
Height | 0.880 in |
Fitting Type | Straight |
End Gender 2 | Male |
Thread Sealant | Yes |
Series | 3325 |
Finish | Brass |
Hex Size 1 | 7/8 in |
End Type 2 | NPTF |
I.D. | 0.281 in |
Fitting Description | Hex Nipple |
Material | Brass |
Weight | 0.145 LB |
