
- Hex Nipple Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Male Pipe Size A1
- Brass Material
Fitting Type | Straight |
Material | Brass |
I.D. | 0.56 in |
Hex Size 1 | 7/8 in |
End Gender 2 | Male |
End Type 1 | NPTF |
Series | 3325 |
Finish | Brass |
End Type 2 | NPTF |
Height | 0.870 in |
Length | 1.810 in |
Thread Size | 1/2-14 |
Fitting Description | Hex Nipple |
Male Pipe Size | 1/2 in |
No. of Ends | 2 |
End Gender 1 | Male |
Thread Sealant | No |
Weight | 0.15 LB |
