
- Hex Nipple Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Male Pipe Size A1
- Brass Material
End Type 2 | NPTF |
Series | 3325 |
Male Pipe Size | 3/8 in |
Thread Size | 3/8-18 |
Fitting Description | Hex Nipple |
End Gender 2 | Male |
Thread Sealant | No |
Material | Brass |
Height | 0.680 in |
Finish | Brass |
Hex Size 1 | 0.688 in |
Fitting Type | Straight |
No. of Ends | 2 |
I.D. | 0.562 in |
End Type 1 | NPTF |
Length | 1.410 in |
End Gender 1 | Male |
Weight | 0.0 LB |
