
- Hex Nipple Fitting Description
- 1/4 in Male Pipe Size
- 1/4 in Male Pipe Size A1
- Brass Material
Fitting Type | Straight |
End Type 1 | NPTF |
Fitting Description | Hex Nipple |
End Gender 1 | Male |
Finish | Brass |
Thread Sealant | Yes |
Material | Brass |
End Type 2 | NPTF |
Hex Size 1 | 0.688 in |
Male Pipe Size | 1/4 in |
I.D. | 0.312 in |
Series | 3325 |
Thread Size | 1/4-18 |
Length | 1.380 in |
No. of Ends | 2 |
Height | 0.560 in |
End Gender 2 | Male |
Weight | 0.055 LB |
