
- Hex Nipple Fitting Description
- 1/4 in Male Pipe Size
- 1/4 in Male Pipe Size A1
- Brass Material
End Type 2 | NPTF |
No. of Ends | 2 |
Hex Size 1 | 0.563 in |
End Gender 1 | Male |
Series | 3325 |
Male Pipe Size | 1/4 in |
Height | 0.560 in |
Thread Size | 1/4-18 |
I.D. | 0.438 in |
Fitting Type | Straight |
Length | 1.410 in |
End Type 1 | NPTF |
Material | Brass |
Finish | Brass |
Fitting Description | Hex Nipple |
End Gender 2 | Male |
Thread Sealant | No |
Weight | 0.0 LB |
