
- Hex Nipple Fitting Description
- 1/8 in Male Pipe Size
- 1/8 in Male Pipe Size A1
- Brass Material
Male Pipe Size | 1/8 in |
Thread Size | 1/8-27 |
End Gender 2 | Male |
Thread Sealant | No |
Material | Brass |
Height | 0.440 in |
I.D. | 0.219 in |
End Type 1 | NPTF |
Series | 3325 |
Fitting Description | Hex Nipple |
Fitting Type | Straight |
Hex Size 1 | 0.438 in |
No. of Ends | 2 |
End Type 2 | NPTF |
Finish | Brass |
End Gender 1 | Male |
Length | 0.970 in |
Weight | 0.0 LB |
