
- Reducer Coupling Fitting Description
- 1/2 in Male Pipe Size
Length | 1.380 in |
Thread Size | 3/8-18 |
No. of Ends | 2 |
Male Pipe Size | 1/2 in |
Height | 1.062 in |
Thread Sealant | No |
Fitting Type | Straight |
Fitting Description | Reducer Coupling |
End Type 1 | NPTF |
Hex Size 1 | 1 1/16 in |
Series | 3300 |
Weight | 0.0 LB |
