
- Coupling Fitting Description
- 1/2 in Female Pipe Size
- Brass Material
End Type 2 | NPTF |
Fitting Description | Coupling |
Material | Brass |
End Gender 1 | Female |
End Gender 2 | Female |
No. of Ends | 2 |
Series | 3300 |
Length | 1 1/2 in |
Hex Size 1 | 1 1/16 in |
Height | 1.063 in |
Female Pipe Size | 1/2 in |
Fitting Type | Straight |
Thread Sealant | No |
Thread Size | 1/2-14 |
I.D. | 0.703 in |
End Type 1 | NPTF |
Weight | 0.0 LB |
