
- Reducer Coupling for 3/8" Female Pipe Thread to 1/8" Female Pipe Thread
applications
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
compliances
- 0
I.D. | 0.339 in |
Material | CA360 Brass, Brass |
Female Pipe Size A1 | 1/8 in |
Female Pipe Size | 3/8 in |
Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
Material Specification | CA360 Brass |
End Size | 1/8 NPT(f), 3/8 NPT(f) |
Fitting Type | Coupling |
Overall Length | 0.94 in |
Hex Size | 7/8 in |
End Types | NPT |
Fitting Angle | Straight |
SAE Reference No. | 130138 |
Actual Fitting Type | Reducer Coupling |
No. of Ends | 2 |
Weight | 0.0 LB |
