
- Coupling Fitting Description
- 3/8 in Male Pipe Size
- Brass Material
End Type 1 | NPTF |
Hex Size 1 | 1 1/16 in |
Thread Sealant | No |
Length | 1.120 in |
Fitting Description | Coupling |
Finish | Brass |
No. of Ends | 2 |
Male Pipe Size | 3/8 in |
I.D. | 0.703 in |
Fitting Type | Straight |
Material | Brass |
Series | 3300 |
Height | 7/8 in |
Weight | 0.0 LB |
