
- Reducer Coupling Fitting Description
- 1/4 in Male Pipe Size
- Brass Material
Fitting Type | Straight |
Length | 0.960 in |
No. of Ends | 2 |
End Type 1 | NPTF |
Thread Sealant | No |
I.D. | 0.438 in |
Material | Brass |
Finish | Brass |
Fitting Description | Reducer Coupling |
Male Pipe Size | 1/4 in |
Height | 0.730 in |
Series | 3300 |
Thread Size | 1/8-27 |
Hex Size 1 | 1 1/16 in |
Weight | 0.0 LB |
