
- Coupling Fitting Description
- 1/4 in Male Pipe Size
Fitting Type | Straight |
Fitting Description | Coupling |
Thread Sealant | No |
Male Pipe Size | 1/4 in |
No. of Ends | 2 |
Finish | Brass |
Thread Size | 1/4-18 |
I.D. | 0.578 in |
Hex Size 1 | 1 1/16 in |
Series | 3300 |
Length | 1.120 in |
End Type 1 | NPTF |
Height | 3/4 in |
Weight | 0.0 LB |
