
- Coupling Fitting Description
- 1/8 in Female Pipe Size
- Brass Material
Thread Sealant | No |
No. of Ends | 2 |
End Gender 1 | Female |
Material | Brass |
I.D. | 0.339 in |
Fitting Description | Coupling |
Hex Size 1 | 0.563 in |
End Gender 2 | Female |
Length | 3/4 in |
Female Pipe Size | 1/8 in |
Height | 0.563 in |
Series | 3300 |
Thread Size | 1/8-27 |
End Type 1 | NPTF |
Fitting Type | Straight |
End Type 2 | NPTF |
Weight | 0.0 LB |
