
- Coupling Fitting Description
- 3/4 in Male Pipe Size
- Brass Material
Fitting Type | Straight |
Thread Sealant | No |
Male Pipe Size | 3/4 in |
Series | 3300 |
End Type 1 | NPTF |
Material | Brass |
No. of Ends | 2 |
Length | 1.530 in |
Finish | Brass |
Height | 1 1/4 in |
I.D. | 0.438 in |
Thread Size | 3/4-14 |
Fitting Description | Coupling |
Hex Size 1 | 1 1/16 in |
Weight | 0.0 LB |
