
- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.36 in Overall Length
End Gender 1 | Female |
Overall Length | 3.36 in |
Style | Crimp |
Tube O.D. | 3/4 in |
O.D. | 1.43 in |
Compatible Hose I.D. | 0.75 |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 2.173 in |
Thread Size | 1 1/16-12 |
Thread Sealant | No |
Material | Carbon Steel |
Series | 327 "E" series |
Compatible Tube O.D. | 0.75 |
Fitting Angle | 90° |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1 1/4 in |
Height | 1.800 in |
Hose Dash Size | 12 |
End Type 1 | JIC 37 |
Hose I.D. | 3/4 in |
Finish | Zinc Clear Trivalent Chromate |
Item Type | Fitting Assembly |
Hole Dia. | 0.58 in |
Weight | 0.0 LB |
