
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.07 in Overall Length
Hex Size 2 | 15/16 in |
Hose Dash Size | 10 |
Hex Size 1 | 1 1/8 in |
Hose Cut-Off Factor | 1.61 in |
Compatible Tube O.D. | 0.625 |
O.D. | 1.18 in |
End Type 1 | JIC 37 |
Thread Sealant | No |
Thread Size | 1-14 |
End Gender 1 | Female |
Overall Length | 3.07 in |
Fitting Angle | Straight |
Material | Carbon Steel |
Hose I.D. | 5/8 in |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Hole Dia. | 0.48 in |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 5/8 in |
Compatible Hose I.D. | 0.625 |
Series | 327 "E" series |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
