
- Crimp Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.94 in Overall Length
Style | Crimp |
Material | Carbon Steel |
Hose Dash Size | 10 |
End Type 1 | JIC 37 |
Series | 327 "E" series |
Hose I.D. | 5/8 in |
Finish | Zinc Clear Trivalent Chromate |
Fitting Angle | 45° |
Thread Size | 1-14 |
Overall Length | 2.94 in |
Compatible Tube O.D. | 0.625 |
End Gender 1 | Female |
Hex Size 1 | 1 1/8 in |
Height | 0.650 in |
Hole Dia. | 0.45 in |
Tube O.D. | 5/8 in |
Item Type | Fitting Assembly |
Compatible Hose I.D. | 0.625 |
End Type 2 | Line/Hose/Tube |
O.D. | 1.175 in |
Thread Sealant | No |
Hose Cut-Off Factor | 2.02 in |
Weight | 0.0 LB |
