
- Crimp Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.94 in Overall Length
Overall Length | 2.94 in |
End Type 1 | JIC 37 |
Tube O.D. | 5/8 in |
Thread Sealant | No |
End Gender 1 | Female |
Fitting Angle | 45° |
Series | 327 "E" series |
Rigid/Swivel | Swivel |
Thread Size | 7/8-14 |
Hole Dia. | 0.46 in |
Height | 0.590 in |
Hose Dash Size | 10 |
Compatible Tube O.D. | 0.625 |
Finish | Zinc Clear Trivalent Chromate |
Style | Crimp |
Material | Carbon Steel |
O.D. | 1.18 in |
Hose I.D. | 5/8 in |
Hose Cut-Off Factor | 1.787 in |
Compatible Hose I.D. | 0.625 |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1 in |
Weight | 0.0 LB |
