
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.7 in Overall Length
Hose I.D. | 5/8 in |
Hex Size 1 | 1 in |
Thread Sealant | No |
Rigid/Swivel | Swivel |
End Type 2 | Line/Hose/Tube |
Series | 327 "E" series |
Hole Dia. | 0.46 in |
Fitting Angle | 90° |
O.D. | 1.18 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.625 |
Material | Carbon Steel |
Overall Length | 2.7 in |
Tube O.D. | 5/8 in |
Style | Crimp |
Thread Size | 7/8-14 |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.547 in |
Hose Dash Size | 10 |
Compatible Hose I.D. | 0.625 |
Height | 1.190 in |
End Type 1 | JIC 37 |
Weight | 0.0 LB |
