
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.86 in Overall Length
Thread Size | 13/16-16 |
Hose I.D. | 1/2 in |
Hex Size 1 | 15/16 in |
Hole Dia. | 0.38 in |
Fitting Angle | Straight |
Material | Carbon Steel |
Hose Cut-Off Factor | 1 1/2 in |
Compatible Tube O.D. | 0.5 |
Thread Sealant | No |
O.D. | 1.08 in |
Series | 327 "E" series |
Style | Crimp |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 2.86 in |
End Type 1 | ORS |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Tube O.D. | 1/2 in |
Hose Dash Size | 8 |
End Gender 1 | Female |
Compatible Hose I.D. | 0.5 |
Hex Size 2 | 7/8 in |
Weight | 0.0 LB |
