
- Crimp Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.72 in Overall Length
Tube O.D. | 1/2 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 13/16-16 |
Compatible Hose I.D. | 0.5 |
Overall Length | 2.72 in |
Material | Carbon Steel |
Hole Dia. | 0.36 in |
Fitting Angle | 45° |
Hose Dash Size | 8 |
Hex Size 1 | 15/16 in |
Series | 327 "E" series |
End Type 1 | ORS |
O.D. | 1.08 in |
Compatible Tube O.D. | 0.5 |
End Gender 1 | Female |
Style | Crimp |
Hose I.D. | 1/2 in |
Height | 0.590 in |
Hose Cut-Off Factor | 1.79 in |
Item Type | Fitting Assembly |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
