
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.59 in Overall Length
O.D. | 1.08 in |
End Type 1 | JIC 37 |
Overall Length | 2.59 in |
Hose Dash Size | 8 |
Thread Size | 3/4-16 |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 0.5 |
Hex Size 1 | 7/8 in |
Tube O.D. | 1/2 in |
End Gender 1 | Female |
Material | Carbon Steel |
Thread Sealant | No |
Compatible Tube O.D. | 0.5 |
Height | 1.090 in |
Hole Dia. | 0.37 in |
Fitting Angle | 90° |
Finish | Zinc Clear Trivalent Chromate |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 1.42 in |
Series | 327 "E" series |
Item Type | Fitting Assembly |
Hose I.D. | 1/2 in |
Weight | 0.0 LB |
