
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.41 in Overall Length
Tube O.D. | 3/8 in |
Compatible Hose I.D. | 0.375 |
End Type 1 | ORS |
Hose I.D. | 3/8 in |
Overall Length | 2.41 in |
End Gender 1 | Female |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 1 | 13/16 in |
Style | Crimp |
Material | Carbon Steel |
Thread Size | 11/16-16 |
Compatible Tube O.D. | 0.375 |
Hose Cut-Off Factor | 1.24 in |
Hex Size 2 | 11/16 in |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Hole Dia. | 0.26 in |
O.D. | 0.91 in |
Series | 327 "E" series |
Thread Sealant | No |
Hose Dash Size | 6 |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
