
- Crimp Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.11 in Overall Length
Hose Cut-Off Factor | 1.31 in |
Overall Length | 2.11 in |
Hose Dash Size | 6 |
Height | 0.390 in |
Hose I.D. | 3/8 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.375 |
Item Type | Fitting Assembly |
Thread Size | 9/16-18 |
End Gender 1 | Female |
Material | Carbon Steel |
End Type 1 | JIC 37 |
Series | 327 "E" series |
Compatible Tube O.D. | 0.375 |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 11/16 in |
Rigid/Swivel | Swivel |
Tube O.D. | 3/8 in |
Style | Crimp |
O.D. | 0.91 in |
Hole Dia. | 0.24 in |
Fitting Angle | 45° |
Thread Sealant | No |
Weight | 0.0 LB |
