
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.02 in Overall Length
Hose Dash Size | 6 |
Overall Length | 2.02 in |
Hex Size 1 | 11/16 in |
End Gender 1 | Female |
Style | Crimp |
End Type 1 | JIC 37 |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.22 in |
Series | 327 "E" series |
Compatible Tube O.D. | 0.375 |
Finish | Zinc Clear Trivalent Chromate |
Item Type | Fitting Assembly |
Hose I.D. | 3/8 in |
Material | Carbon Steel |
Rigid/Swivel | Swivel |
Thread Sealant | No |
Fitting Angle | 90° |
Thread Size | 9/16-18 |
Tube O.D. | 3/8 in |
O.D. | 0.91 in |
Height | 0.850 in |
Compatible Hose I.D. | 0.375 |
Hole Dia. | 0.24 in |
Weight | 0.0 LB |
