
- 0.44 in Tube Inner Diameter
- 0.625 in Tube Outer Diameter
- 100 ft Length
- Red Color
- Polyamide Tube Material
Packaged Length | 100 ft |
Bend Radius [Min] | 2.5 in |
Burst Pressure [Min] | 900 psi |
Tube I.D. | 0.44 in |
Tubing Applications | Air Brake |
Temperature Range [Min] | -40 °F |
Wall Thickness | 0.09 in |
Dash Size | -10 |
Length | 100 ft |
Tube Material | Polyamide |
Brand. | Eaton |
Cover Material | Polyester |
Color | Red |
Temperature Range [Max] | 200 °F |
Pressure [Max] | 225 psi |
Reinforcement | UV Stabilized |
Series | 3270 Eclipse |
Tube O.D. | 5/8 in |
Operating Pressure [Max] | 225 psi |
Weight | 0.0 LB |
