
- 0.38 in Tube Inner Diameter
- 0.5 in Tube Outer Diameter
- 1500 ft Length
- Black Color
- Polyamide Tube Material
Brand. | Eaton |
Bend Radius [Min] | 2 in |
Reinforcement | UV Stabilized |
Tubing Applications | Air Brake |
Temperature Range [Max] | 200 °F |
Cover Material | Polyester |
Dash Size | -8 |
Pressure [Max] | 238 psi |
Color | Black |
Length | 1,500 ft |
Packaged Length | 1500 ft |
Series | 3270 Eclipse |
Wall Thickness | 0.06 in |
Temperature Range [Min] | -40 °F |
Tube O.D. | 1/2 in |
Tube Material | Polyamide |
Tube I.D. | 0.38 in |
Burst Pressure [Min] | 950 psi |
Operating Pressure [Max] | 238 psi |
Weight | 0.0 LB |
