
- 0.38 in Tube Inner Diameter
- 0.5 in Tube Outer Diameter
- 100 ft Length
- Black Color
- Polyamide Tube Material
applications
- Truck air brake systems
- Trailer air brake systems
- Auxiliary air systems
- Formed tubes
- Formed and straight air brake harness assemblies
features
- Superior abrasion resistance
- Ease of cutting
- Enhanced flexibility and extension
- Flow performance
- Meets SAE J844, J1131, J2494-3 and DOT-FMVSS 106
- Available in additional colors
Material | Polyamide |
Cover Material | Polyester |
Temperature Range [Min] | -40 °F |
Series | 3270 Eclipse |
Tubing Applications | Air Brake |
Operating Pressure [Max] | 238.0 psi |
Bend Radius [Min] | 2 in |
Brand. | Eaton |
Pressure [Max] | 238 psi |
Color | Black |
Tube O.D. | 1/2 in |
Temperature Range [Max] | 200 °F |
Reinforcement | UV Stabilized |
Length | 100 ft |
Burst Pressure [Min] | 950 psi |
Packaged Length | 100 ft |
Wall Thickness | 0.06 in |
Tube Material | Polyamide |
Tube I.D. | 0.38 in |
Dash Size | -8 |
Weight | 0.064 LB |
