
- 0.25 in Tube Inner Diameter
- 0.375 in Tube Outer Diameter
- 500 ft Length
- Blue Color
- Polyamide Tube Material
Dash Size | -6 |
Tube Material | Polyamide |
Length | 500 ft |
Wall Thickness | 0.06 in |
Temperature Range [Min] | -40 °F |
Cover Material | Polyester |
Tubing Applications | Air Brake |
Tube O.D. | 3/8 in |
Reinforcement | UV Stabilized |
Pressure [Max] | 350 psi |
Bend Radius [Min] | 1.5 in |
Series | 3270 Eclipse |
Tube I.D. | 1/4 in |
Packaged Length | 500 ft |
Operating Pressure [Max] | 350 psi |
Color | Blue |
Temperature Range [Max] | 200 °F |
Burst Pressure [Min] | 1400 psi |
Weight | 0.0 LB |
