
- 0.25 in Tube Inner Diameter
- 0.375 in Tube Outer Diameter
- 100 ft Length
- Black Color
- Polyamide Tube Material
applications
- Truck air brake systems
- Trailer air brake systems
- Auxiliary air systems
- Formed tubes
- Formed and straight air brake harness assemblies
features
- Superior abrasion resistance
- Ease of cutting
- Enhanced flexibility and extension
- Flow performance
- Meets SAE J844, J1131, J2494-3 and DOT-FMVSS 106
- Available in additional colors
Tube O.D. | 3/8 in |
Tubing Applications | Air Brake |
Wall Thickness | 0.06 in |
Length | 100 ft |
Color | Black |
Temperature Range [Min] | -40 °F |
Operating Pressure [Max] | 350.0 psi |
Temperature Range [Max] | 200 °F |
Bend Radius [Min] | 1 1/2 in |
Tube Material | Polyamide |
Cover Material | Polyester |
Dash Size | -6 |
Series | 3270 Eclipse |
Packaged Length | 100 ft |
Pressure [Max] | 350 psi |
Material | Polyamide |
Reinforcement | UV Stabilized |
Tube I.D. | 1/4 in |
Brand. | Eaton |
Burst Pressure [Min] | 1,400 psi |
Weight | 5.36 LB |
