
- Union for 1/2" Female Pipe Thread
applications
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
compliances
- 0
Female Pipe Size | 1/2 in |
Hex Size | 1 9/16 in |
SAE Reference No. | N/A |
Fitting Angle | Straight |
No. of Ends | 2 |
End Size | 1/2 NPT(f) |
Actual Fitting Type | Union |
Material Specification | CA360 Brass |
Material | CA360 Brass, Brass |
Fitting Type | Union |
End Types | NPT |
Overall Length | 1.81 in |
I.D. | 0.703 in |
Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
Weight | 0.502 LB |
EAN or UPC | 725975044032 |
