
- Bushing Fitting Description
- 1/4 in Female Pipe Size
- Brass Material
Height | 0.680 in |
Thread Size | 1/4-18 |
Fitting Type | Straight |
End Type 1 | NPTF |
Thread Sealant | No |
Series | 3220 |
No. of Ends | 2 |
End Gender 1 | Female |
Material | Brass |
Hex Size 1 | 0.688 in |
Female Pipe Size | 1/4 in |
End Type 2 | NPTF |
Fitting Description | Bushing |
End Gender 2 | Male |
Length | 0.690 in |
I.D. | 0.43 in |
Weight | 0.0 LB |
