
- Bushing Fitting Description
- 1/8 in Female Pipe Size
- Brass Material
Finish | Brass |
End Gender 1 | Female |
Female Pipe Size | 1/8 in |
Series | 3220 |
End Type 2 | NPTF |
Hex Size 1 | 0.688 in |
Thread Size | 1/8-27 |
Fitting Description | Bushing |
I.D. | 0.438 in |
End Gender 2 | Male |
Height | 0.690 in |
Thread Sealant | No |
Length | 3/4 in |
Material | Brass |
Fitting Type | Straight |
No. of Ends | 2 |
End Type 1 | NPTF |
Weight | 0.0 LB |
