
- Bushing Fitting Description
- 3/4 in Female Pipe Size
- Brass Material
Thread Size | 1/2-14 |
Series | 3220 |
Female Pipe Size | 3/4 in |
Height | 1 1/8 in |
Fitting Description | Bushing |
I.D. | 0.328 in |
End Gender 1 | Female |
Hex Size 1 | 1 1/8 in |
Thread Sealant | No |
End Gender 2 | Male |
End Type 2 | NPTF |
Finish | Brass |
Material | Brass |
End Type 1 | NPTF |
No. of Ends | 2 |
Fitting Type | Straight |
Length | 0.880 in |
Weight | 0.0 LB |
