
- Adapter Fitting Description
- 1/2 in Male Pipe Size
- 3/8 in Male Pipe Size A1
- Brass Material
Fitting Description | Adapter |
Material | Brass |
End Type 2 | MPT |
End Type 1 | FPT |
Series | 3200 |
Length | 1.470 in |
Male Pipe Size | 1/2 in |
Height | 1.060 in |
No. of Ends | 2 |
Fitting Type | Straight |
Thread Sealant | No |
Weight | 0.0 LB |
